Motion
48-22-9036

MILWAUKEE TOOL
48-22-9036

Ratchet - Slim Head Shape, 3/8 in Drive Size, 5.0000 in Overall Length
Mi Item #12152729
MFR #48-22-9036
Price$60.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9036

Ratchet - Slim Head Shape, 3/8 in Drive Size, 5.0000 in Overall Length
Mi Item #12152729
MFR #48-22-9036

Mfr description
48-22-9036 3/8" DRIVE 5" RATCHET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.98/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Height
    0.9200 in
  • Overall Length
    5.0000 in
  • Width
    0.9700 in

Details

  • Color
    Silver
  • Head Shape
    Slim
  • Material
    Chrome Vanadium Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)