Motion
48-22-9005

MILWAUKEE TOOL
48-22-9005

Ratchet - Slim Head Shape, 1/4 in Drive Size, 9.0000 in Overall Length
MI ITEM #12152730
MFR #48-22-9005
Price$72.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9005

Ratchet - Slim Head Shape, 1/4 in Drive Size, 9.0000 in Overall Length
MI ITEM #12152730
MFR #48-22-9005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.35/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Height
    0.8000 in
  • Overall Length
    9.0000 in
  • Width
    0.9700 in

Details

  • Color
    Silver
  • Head Shape
    Slim
  • Material
    Chrome Vanadium Steel

Overview

Mfr description
48-22-9005 1/4" DRIVE 9" RATCHET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought