Motion
48-22-2876

MILWAUKEE TOOL
48-22-2876

Replacement Reaming Blades Kit
MI ITEM #12152745
MFR #48-22-2876
List Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2876

Replacement Reaming Blades Kit
MI ITEM #12152745
MFR #48-22-2876

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$19.44/each for your price

Overview

Mfr description
48-22-2876 REPLACEMENT REAMING BLADES KI
  • Reams up to 1" EMT & Conduit
  • Can be used for conduit and EMT
  • Included hex key for easy swap out
  • Surface ground on both edges for sharpness
  • Durable Steel Construction
  • Reaming Capacity: 1/2", 3/4", 1"
  • Blade Ridges Indicate Size: 1/2", 3/4", and 1"
  • Screws properly secure blade

Specifications

  • Additional Details
    The MILWAUKEE® 7-in-1 Conduit Reamer Replacement Blade Set includes two reaming blades, two screws, and one hex key. The kit is compatible with the Milwaukee 7-in-1 Conduit Reamer with ECX™ and is for conduit and EMT. This set provides 1/2 in., 3/4 in., and 1 in. reaming capacities. The conduit reamer replacement blade set has a limited lifetime warranty.
  • Includes
    1-Allen key, 2 -Screws, 2 -Reaming blades
  • Manufacturer Upc Number
    045242601097
  • UPC_NO
    045242601097

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought