Overview
Mfr description
48-22-2111 4PC DRIVER BITS
- PH #1 & SL 3/16 in
- SQ #2 & SQ #1
- ECX™ Bits for electrical fasteners
- Most common bit sizes included
- Durable steel construction
- Compatible with Milwaukee® 13 in 1 Cushion Grip Screwdriver
- Compatible with Milwaukee Multi-Functional Screwdrivers
- Engraved markings for quick identification
Specifications
- Additional DetailsThe MILWAUKEE® 4PC Replacement Bits include 1/4" Nut Driver, ECX™ #1 & #2, PH #2 & SL 1/4”, PH #1 & SL 3/16”, and SQ #1 & #2. The driver bit set is compatible with the Milwaukee multi-functional screwdrivers and offers the most common bit sizes. These bits are double-sided for compact convenience with engraved markings for quick identification. This 4-piece bit set has a limited lifetime warranty.
- Includes1-Bit Holder, 4-Replacment Bits
- Manufacturer Upc Number045242601110
- UPC_NO045242601110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data