1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
45-96-9821
Combination Wrench - 2.0500 in OAL
MI ITEM #
12152766
MFR #
45-96-9821
Your Price
$76.37
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
MILWAUKEE TOOL 45-96-9821
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
45-96-9821
Combination Wrench - 2.0500 in OAL
MI ITEM #
12152766
MFR #
45-96-9821
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$76.37
/each
(List
$87.82
)
Qty
Add to Cart
Overview
Mfr description
45-96-9821 15/16" FLEX HEAD RATCHETING
Specifications
Material
Chrome Vanadium Steel
Size
15/16 in
Overall Length
2.0500 in
Weight
1.26 lbs
Type
Combination Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought