Motion
45-96-9815

MILWAUKEE TOOL
45-96-9815

Combination Wrench - 1-1/4 in OAL
Mi Item #12152772
MFR #45-96-9815
Price$39.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-96-9815

Combination Wrench - 1-1/4 in OAL
Mi Item #12152772
MFR #45-96-9815

Mfr description
45-96-9815 9/16" FLEX HEAD RATCHETING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.78/each

Specifications

Dimensions

  • Overall Length  
    1-1/4 in
  • Size
    9/16 in
  • Weight
    0.31 lbs

Details

  • Material
    Chrome Vanadium Steel
  • Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)