Motion
45-96-9610

MILWAUKEE TOOL
45-96-9610

Combination Wrenche - 10 mm Box End Wrench Size, 10 mm Open End Wrench Size
Mi Item #12152792
MFR #45-96-9610
Price$35.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-96-9610

Combination Wrenche - 10 mm Box End Wrench Size, 10 mm Open End Wrench Size
Mi Item #12152792
MFR #45-96-9610

Mfr description
45-96-9610 10MM FLEX HEAD RATCHETING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.56/each

Specifications

Dimensions

  • Box End Wrench Size  
    10 mm
  • Open End Wrench Size  
    10 mm

Details

  • Body Material
    Chrome Vanadium Steel
  • Head Style
    Flex Head
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Type
    Flex Head Ratcheting Combination Wrench
  • Wrench Style
    Flex Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)