Overview
Mfr description
402G-3X WORKSKIN MIDWEIGHT LS SHIRT GRAY
- Moisture Wicking Fabric To Stay Dry While Working
- 100% Polyester Material Dries Fast & Resists Wrinkles
- Extended fast wicking sweat zones accelerates drying
- 4-way stretch fabric moves with you
- Anti-microbial treatment prevents odors & bacteria build-up
- Durable, pilling resistant fabric extends product life
- Raglan sleeves provide extended range of motion and reduce discomfort from straps and harnesses
- Dries fast, resists wrinkles
- Tagless neck label gives a comfortable feel
Specifications
- UPC_NO045242579662
- Manufacturer Upc Number045242579662
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data