Overview
Mfr description
3701 MX FUEL CONCRETE VIBRATOR REMOTE
- For use with MX FUEL Concrete Vibrator
- Works up to 30 ft away from the machine
- Pairs to any MX FUEL Concrete Vibrator in seconds
- Comes with AAA batteries installed
- Wireless Remote included in all MX FUEL Concrete Vibrators
- Easy 2 step pairing process
- Independent remote on/off switch
- Clips directly on to the MX FUEL Backpack Vibrator for convenient storage
- Wrist lanyard for easy access when in use
- Only for use with MX FUEL Concrete Vibrators
Specifications
- Manufacturer Upc Number045242601691
- UPC_NO045242601691
- Additional DetailsThe Concrete Vibrator Remote is the easiest way for professionals to use their MILWAUKEE® MX FUEL™ Concrete Vibrator. The remote removes the frustration of constantly reaching behind to turn the machine on/off. It also eliminates the need for a second operator when working with long shafts. Easily and quickly pair the remote with any MX FUEL™ Backpack Concrete Vibrator.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data