Motion
3700
Specialty Tool - Polyester Material
Mi Item #12152802
MFR #3700
Price$603.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialty Tool - Polyester Material
Mi Item #12152802
MFR #3700

Mfr description
3700 BACKPACK HARNESS FOR MX FUEL CONCR
  • Designed for use with the MX FUEL Backpack Concrete Vibrator
  • Fully Adjustable for increased comfort
  • Waist straps to place remove strain from back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.98/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® Backpack Harness easily attaches to the MX FUEL™ Concrete Vibrator. The Backpack Harness gives professionals the ability to comfortably wear the Concrete Vibrator on their backs for extended periods of time. Designed to be fully adjustable with extra padding in the shoulders and lower back, the waist and chest straps provide more comfort and less fatigue. A Backpack Harness is included with all MX FUEL™ Backpack Concrete Vibrators.
  • Features
    Adjustable chest straps, Adjustable shoulder harness, Breathable polyester straps, Extra lower back padding, Fully Adjustable, Waist straps
  • Manufacturer Upc Number
    045242601684
  • Material
    Polyester
  • Number Of Pieces
    1
  • Tool Type
    Backpack Harness
  • UPC_NO
    045242601684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)