Motion
K2EP1.4G20-115V-BRL-12

THOMSON (ALTRA)
K2EP1.4G20-115V-BRL-12

Acme & Ball Screw Actuator - Warner Linear B-Track K2 Series, 115 V ac Input Voltage, 12.0000 in, 305 mm Stroke Length
Mi Item #12155776
MFR #K2EP1.4G20-115V-BRL-12
Price$4,271.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
K2EP1.4G20-115V-BRL-12

Acme & Ball Screw Actuator - Warner Linear B-Track K2 Series, 115 V ac Input Voltage, 12.0000 in, 305 mm Stroke Length
Mi Item #12155776
MFR #K2EP1.4G20-115V-BRL-12

Mfr description
K2EP1.4G20-115V-BRL-12 ACTUATOR, B-TRACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,271.67/each

Specifications

Dimensions

  • Height
    5.8270 in, 148 mm
  • Retracted Length
    22.9490 in
  • Stroke
    12.0000 in, 305 mm
  • Width
    3.0800 in, 78.20 mm

Details

  • Current Draw
    2.4 A
  • Dynamic Load Capacity
    1200 lbf
  • Input Voltage
    115 V ac
  • Max Operating Temperature
    150 °F, 66 °C
  • Min Operating Temperature
    20 °F, 29 °C
  • Screw Drive Type
    Acme Screw
  • Series
    Warner Linear B-Track K2
  • Speed At Full Load
    12.95 mm/s
  • Speed At No Load
    14.73 mm/s
  • Static Load Capacity
    3000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)