Motion
K2EP1.5G30-115V-BRL-06R90

THOMSON (ALTRA)
K2EP1.5G30-115V-BRL-06R90

Acme & Ball Screw Actuator - B-Track - K2 Series, Rear Adapter at 90 ° Mount, 115 V ac Input Voltage, 6.0000 in, 152.40 mm Stroke Length
MI ITEM #12155824
MFR #K2EP1.5G30-115V-BRL-06R90
Price$4,388.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
K2EP1.5G30-115V-BRL-06R90

Acme & Ball Screw Actuator - B-Track - K2 Series, Rear Adapter at 90 ° Mount, 115 V ac Input Voltage, 6.0000 in, 152.40 mm Stroke Length
MI ITEM #12155824
MFR #K2EP1.5G30-115V-BRL-06R90

Mfr description
K2EP1.5G30-115V-BRL-06R90 ACTUATOR, B-TR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,388.83/each

Specifications

Dimensions

  • Height
    5.8270 in, 148 mm
  • Retracted Length
    12.3190 in
  • Stroke
    6.0000 in, 152.40 mm
  • Weight
    11 lbs
  • Width
    3.0800 in, 78.20 mm

Details

  • Body Material
    Copper, Steel, Zinc, Aluminum, Plastic
  • Duty Cycle At Rated Load
    25 %
  • Dynamic Load Capacity
    1100 lbf
  • Environment Ip Rating
    IP54
  • Input Voltage
    115 V ac
  • Max Operating Temperature
    150 °F, 65.56 °C
  • Min Operating Temperature
    -20 °F, -29 °C
  • Mounting
    Rear Adapter at 90 °
  • Screw Drive Type
    Acme Screw
  • Series
    B-Track - K2
  • Static Load Capacity
    3000 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)