Motion
K2G10-230V-BR-48

THOMSON (ALTRA)
K2G10-230V-BR-48

Acme & Ball Screw Actuator - B-Track - K2 Series, 230 V ac Input Voltage, 48.0000 in, 1219.20 mm Stroke Length
Mi Item #12156138
MFR #K2G10-230V-BR-48
Price$4,430.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
K2G10-230V-BR-48

Acme & Ball Screw Actuator - B-Track - K2 Series, 230 V ac Input Voltage, 48.0000 in, 1219.20 mm Stroke Length
Mi Item #12156138
MFR #K2G10-230V-BR-48

Mfr description
K2G10-230V-BR-48 ACTUATOR, B-TRACK, 230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,430.21/each

Specifications

Dimensions

  • Height
    5.8270 in, 148 mm
  • Stroke
    48.0000 in, 1219.20 mm
  • Weight
    25 lbs
  • Width
    3.0800 in, 78.20 mm

Details

  • Body Material
    Copper, Steel, Zinc, Aluminum, Plastic
  • Duty Cycle At Rated Load
    25 %
  • Dynamic Load Capacity
    500 lbf
  • Environment Ip Rating
    IP54
  • Input Voltage
    230 V ac
  • Max Operating Temperature
    150 °F, 65.56 °C
  • Min Operating Temperature
    -20 °F, -29 °C
  • Screw Drive Type
    Acme Screw
  • Series
    B-Track - K2
  • Static Load Capacity
    3000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)