Motion
K2RAG05-12V

THOMSON (ALTRA)
K2RAG05-12V

Acme & Ball Screw Actuator - Clevis Mount, 12 V dc Input Voltage
Mi Item #12157163
MFR #K2RAG05-12V
Price$1,432.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
K2RAG05-12V

Acme & Ball Screw Actuator - Clevis Mount, 12 V dc Input Voltage
Mi Item #12157163
MFR #K2RAG05-12V

Mfr description
K2RAG05-12V ACTUATOR, B-TRACK, 12 VDC, 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,432.76/each

Specifications

Dimensions

  • Height
    5.8270 in, 148 mm
  • Weight
    10 lbs
  • Width
    3.0800 in, 78.20 mm

Details

  • Body Material
    Copper, Steel, Zinc, Aluminum, Plastic
  • Dynamic Load Capacity
    30 lbf
  • Input Voltage
    12 V dc
  • Max Operating Temperature
    150 °F, 65.56 °C
  • Min Operating Temperature
    -20 °F, -29 °C
  • Mounting
    Clevis
  • Static Load Capacity
    30 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)