Motion
K2XEP1.0G10-24V-12

THOMSON (ALTRA)
K2XEP1.0G10-24V-12

Acme & Ball Screw Actuator - Warner Linear B-Track K2 Series, 24 V dc Input Voltage, 12.0000 in, 305 mm Stroke Length
Mi Item #12157477
MFR #K2XEP1.0G10-24V-12
Price$3,590.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
K2XEP1.0G10-24V-12

Acme & Ball Screw Actuator - Warner Linear B-Track K2 Series, 24 V dc Input Voltage, 12.0000 in, 305 mm Stroke Length
Mi Item #12157477
MFR #K2XEP1.0G10-24V-12

Mfr description
K2XEP1.0G10-24V-12 ACTUATOR, B-TRACK, 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,590.70/each

Specifications

Dimensions

  • Height
    5.8270 in, 148 mm
  • Retracted Length
    19.8900 in
  • Stroke
    12.0000 in, 305 mm
  • Width
    3.0800 in, 78.20 mm

Details

  • Current Draw
    2.5 A
  • Dynamic Load Capacity
    1200 lbf
  • Input Voltage
    24 V dc
  • Max Operating Temperature
    150 °F, 66 °C
  • Min Operating Temperature
    20 °F, 29 °C
  • Screw Drive Type
    Ball Screw
  • Series
    Warner Linear B-Track K2
  • Speed At Full Load
    17.27 mm/s
  • Speed At No Load
    35.81 mm/s
  • Static Load Capacity
    3000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)