Motion
K2XEP1.0G20-115V-04

THOMSON (ALTRA)
K2XEP1.0G20-115V-04

Acme & Ball Screw Actuator - Warner Linear B-Track K2 Series, 115 V ac Input Voltage, 4.0000 in, 102 mm Stroke Length
MI ITEM #12157498
MFR #K2XEP1.0G20-115V-04
Price$4,136.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
K2XEP1.0G20-115V-04

Acme & Ball Screw Actuator - Warner Linear B-Track K2 Series, 115 V ac Input Voltage, 4.0000 in, 102 mm Stroke Length
MI ITEM #12157498
MFR #K2XEP1.0G20-115V-04

Mfr description
K2XEP1.0G20-115V-04 ACTUATOR, B-TRACK, 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,136.39/each

Specifications

Dimensions

  • Height
    5.8270 in, 148 mm
  • Retracted Length
    14.9610 in
  • Stroke
    4.0000 in, 102 mm
  • Width
    3.0800 in, 78.20 mm

Details

  • Dynamic Load Capacity
    2201 lbf
  • Input Voltage
    115 V ac
  • Max Operating Temperature
    150 °F, 66 °C
  • Min Operating Temperature
    20 °F, 29 °C
  • Screw Drive Type
    Ball Screw
  • Series
    Warner Linear B-Track K2
  • Speed At Full Load
    12.70 mm/s
  • Speed At No Load
    14.22 mm/s
  • Static Load Capacity
    3000 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)