Motion
K2XG05-90V-12

THOMSON (ALTRA)
K2XG05-90V-12

Acme & Ball Screw Actuator - B-Track - K2X Series, 90 V dc Input Voltage, 12.0000 in, 305 mm Stroke Length
Mi Item #12158141
MFR #K2XG05-90V-12
Price$3,154.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
K2XG05-90V-12

Acme & Ball Screw Actuator - B-Track - K2X Series, 90 V dc Input Voltage, 12.0000 in, 305 mm Stroke Length
Mi Item #12158141
MFR #K2XG05-90V-12

Mfr description
K2XG05-90V-12 ACTUATOR, B-TRACK, 90 VDC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,154.94/each

Specifications

Dimensions

  • Height
    5.8270 in, 148 mm
  • Stroke
    12.0000 in, 305 mm
  • Weight
    12 lbs
  • Width
    3.0800 in, 78.20 mm

Details

  • Body Material
    Copper, Steel, Zinc, Aluminum, Plastic
  • Duty Cycle At Rated Load
    50 %
  • Dynamic Load Capacity
    600 lbf
  • Input Voltage
    90 V dc
  • Max Operating Temperature
    150 °F, 65.56 °C
  • Min Operating Temperature
    -20 °F, -29 °C
  • Screw Drive Type
    Ball Screw
  • Series
    B-Track - K2X
  • Static Load Capacity
    3000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)