Motion
K2XG10-230V-04

THOMSON (ALTRA)
K2XG10-230V-04

Acme & Ball Screw Actuator - 230 V ac Input Voltage, 4.0000 in, 102 mm Stroke Length
Mi Item #12158254
MFR #K2XG10-230V-04
Price$4,012.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
K2XG10-230V-04

Acme & Ball Screw Actuator - 230 V ac Input Voltage, 4.0000 in, 102 mm Stroke Length
Mi Item #12158254
MFR #K2XG10-230V-04

Mfr description
K2XG10-230V-04 ACTUATOR, B-TRACK, 230 VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,012.96/each

Specifications

Dimensions

  • Height
    5.8270 in, 148 mm
  • Retracted Length
    11.8900 in
  • Stroke
    4.0000 in, 102 mm
  • Weight
    13.20 lbs
  • Width
    3.0800 in, 78.20 mm

Details

  • Body Material
    Copper, Steel, Zinc, Aluminum, Plastic
  • Duty Cycle At Rated Load
    50 %
  • Dynamic Load Capacity
    1000 lbf
  • Input Voltage
    230 V ac
  • Max Operating Temperature
    150 °F, 65.56 °C
  • Min Operating Temperature
    -20 °F, -29 °C
  • Screw Drive Type
    Ball Screw
  • Static Load Capacity
    3000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)