Motion
K2XP1.0G20-12V-02

THOMSON (ALTRA)
K2XP1.0G20-12V-02

Acme & Ball Screw Actuator - 12 V dc Input Voltage, 2.0000 in, 50.79 mm Stroke Length
MI ITEM #12158834
MFR #K2XP1.0G20-12V-02
Price$3,590.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
K2XP1.0G20-12V-02

Acme & Ball Screw Actuator - 12 V dc Input Voltage, 2.0000 in, 50.79 mm Stroke Length
MI ITEM #12158834
MFR #K2XP1.0G20-12V-02

Mfr description
K2XP1.0G20-12V-02 ACTUATOR, B-TRACK, 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,590.70/each

Specifications

Dimensions

  • Height
    5.8270 in, 148 mm
  • Retracted Length
    9.8900 in
  • Stroke
    2.0000 in, 50.79 mm
  • Weight
    10 lbs
  • Width
    3.0800 in, 78.20 mm

Details

  • Body Material
    Copper, Steel, Zinc, Aluminum, Plastic
  • Duty Cycle At Rated Load
    50 %
  • Dynamic Load Capacity
    2200 lbf
  • Input Voltage
    12 V dc
  • Max Operating Temperature
    150 °F, 65.56 °C
  • Min Operating Temperature
    -20 °F, -29 °C
  • Screw Drive Type
    Ball Screw
  • Static Load Capacity
    3000 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)