Motion
M1-D012-0025-A02-LP

THOMSON (ALTRA)
M1-D012-0025-A02-LP

Acme & Ball Screw Actuator - M-Track Series, 12 V dc Input Voltage, 2.0000 in, 50.79 mm Stroke Length
Mi Item #12159055
MFR #M1-D012-0025-A02-LP
Price$1,021.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
M1-D012-0025-A02-LP

Acme & Ball Screw Actuator - M-Track Series, 12 V dc Input Voltage, 2.0000 in, 50.79 mm Stroke Length
Mi Item #12159055
MFR #M1-D012-0025-A02-LP

Mfr description
M1-D012-0025-A02-LP ACTUATOR, M-TRACK, 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,021.46/each

Specifications

Dimensions

  • Height
    2.8900 in, 73.29 mm
  • Retracted Length
    7.5510 in
  • Stroke
    2.0000 in, 50.79 mm
  • Width
    1.1600 in, 29.50 mm

Details

  • Current Draw
    2 A
  • Dynamic Load Capacity
    25 lbf
  • Input Voltage
    12 V dc
  • Max Operating Temperature
    150 °F, 66 °C
  • Min Operating Temperature
    15 °F, 26 °C
  • Screw Drive Type
    Acme Screw
  • Series
    M-Track
  • Speed At Full Load
    39.88 mm/s
  • Speed At No Load
    43.94 mm/s
  • Static Load Capacity
    303 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)