Motion
M1-D012-0165-A01-LN

THOMSON (ALTRA)
M1-D012-0165-A01-LN

Acme & Ball Screw Actuator - Warner Linear M-Track Series, 12 V dc Input Voltage, 1.0000 in, 25.39 mm Stroke Length
Mi Item #12159198
MFR #M1-D012-0165-A01-LN
Price$849.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
M1-D012-0165-A01-LN

Acme & Ball Screw Actuator - Warner Linear M-Track Series, 12 V dc Input Voltage, 1.0000 in, 25.39 mm Stroke Length
Mi Item #12159198
MFR #M1-D012-0165-A01-LN

Mfr description
M1-D012-0165-A01-LN ACTUATOR, M-TRACK, 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$849.81/each

Specifications

Dimensions

  • Height
    2.8900 in, 73.29 mm
  • Retracted Length
    5.2200 in
  • Stroke
    1.0000 in, 25.39 mm
  • Width
    1.1600 in, 29.50 mm

Details

  • Current Draw
    3.3 A
  • Dynamic Load Capacity
    165 lbf
  • Input Voltage
    12 V dc
  • Max Operating Temperature
    150 °F, 66 °C
  • Min Operating Temperature
    15 °F, 26 °C
  • Screw Drive Type
    Acme Screw
  • Series
    Warner Linear M-Track
  • Speed At Full Load
    9.65 mm/s
  • Speed At No Load
    10.92 mm/s
  • Static Load Capacity
    303 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)