Motion
M1-D024-0165-A06-LN-NTP

THOMSON (ALTRA)
M1-D024-0165-A06-LN-NTP

Acme & Ball Screw Actuator - M-Track Series, Clevis Mount, 24 V dc Input Voltage, 6.0000 in, 152.40 mm Stroke Length
Mi Item #12159680
MFR #M1-D024-0165-A06-LN-NTP
Price$913.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
M1-D024-0165-A06-LN-NTP

Acme & Ball Screw Actuator - M-Track Series, Clevis Mount, 24 V dc Input Voltage, 6.0000 in, 152.40 mm Stroke Length
Mi Item #12159680
MFR #M1-D024-0165-A06-LN-NTP

Mfr description
M1-D024-0165-A06-LN-NTP ACTUATOR, M-TRAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$913.62/each

Specifications

Dimensions

  • Height
    2.8900 in, 73.29 mm
  • Stroke
    6.0000 in, 152.40 mm
  • Weight
    2 lbs
  • Width
    1.1600 in, 29.50 mm

Details

  • Body Material
    Copper, Steel, Zinc, Aluminum, Plastic
  • Duty Cycle At Rated Load
    25 %
  • Dynamic Load Capacity
    165 lbf
  • Environment Ip Rating
    IP65, IP69K
  • Input Voltage
    24 V dc
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    M-Track
  • Static Load Capacity
    300 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)