Motion
Silikroil 1gal

KANO LABORATORIES
Silikroil 1gal

Kroil 1 Gallon Penetrant with Silicone (formerly known as SiliKroil), Multipurpose, Rust Loosening, Penetrant, SK011
MI ITEM #12160152
MFR #Silikroil 1gal
Price$194.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KANO LABORATORIES
Silikroil 1gal

Kroil 1 Gallon Penetrant with Silicone (formerly known as SiliKroil), Multipurpose, Rust Loosening, Penetrant, SK011
MI ITEM #12160152
MFR #Silikroil 1gal

Mfr description
SK011 SILIKROIL, KROIL WITH SILICONE
  • UNIQUE FORMULA: Traditional Kroil formula with the added benefits of silicone
  • FAST ACTING: Loosen stubborn rust or unfreeze frozen metal parts quickly
  • INDUSTRIAL PENETRATING OIL: The high solvency oil penetrates into tight spaces to break down rust and lubricate metal parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.89/each

Specifications

Dimensions

  • Boiling Point
    132° C
  • Container Size
    1 Gal.
  • Specific Gravity
    0.864 at 20° C
  • VOC Content
    0.1453

Details

  • Appearance
    Reddish Liquid
  • Composition
    Severely Hydrotreated Petroleum Distillates, LVP Aliphatic Hydrocarbon, Proprietary Additive, Diisobutyl Ketone, Aliphatic Alcohol #1, Aliphatic Alcohol #2
  • Container Type
    Can
  • Features & Benefits
    • UNIQUE FORMULA: Traditional Kroil formula with the added benefits of silicone • FAST ACTING: Loosen stubborn rust or unfreeze frozen metal parts quickly • INDUSTRIAL PENETRATING OIL: The high solvency oil penetrates into tight spaces to break down rust and lubricate metal parts • CLEANS AND PROTECTS: Cleans and provides superior penetration and rust prevention
  • Flammability
    Flammable
  • Flash Point
    132°F (55.5°C) TOC
  • GHS Flammability Rating
    Flammable Liquid Category 3
  • Odor
    Solvent
  • pH Range
    pH: 5-6
  • Product Types
    Penetrant
  • UPC_NO
    857236004131
  • Viscosity
    3.18 cSt at 40° C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)