Motion
Silikroil 55gal

KANO LABORATORIES
Silikroil 55gal

Kroil 55 Gallon Penetrant with Silicone (formerly known as SiliKroil), Multipurpose, Rust Loosening, Penetrant, SK551
MI ITEM #12160155
MFR #Silikroil 55gal
List Price$7,586.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KANO LABORATORIES
Silikroil 55gal

Kroil 55 Gallon Penetrant with Silicone (formerly known as SiliKroil), Multipurpose, Rust Loosening, Penetrant, SK551
MI ITEM #12160155
MFR #Silikroil 55gal

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,586.36/each for your price

Overview

Mfr description
SK551 SILIKROIL, KROIL WITH SILICONE
  • UNIQUE FORMULA: Traditional Kroil formula with the added benefits of silicone
  • FAST ACTING: Loosen stubborn rust or unfreeze frozen metal parts quickly
  • INDUSTRIAL PENETRATING OIL: The high solvency oil penetrates into tight spaces to break down rust and lubricate metal parts
  • CLEANS AND PROTECTS: Cleans and provides superior penetration and rust prevention

Specifications

  • Container Type
    Can
  • Container Size
    55 Gal.
  • Composition
    Severely Hydrotreated Petroleum Distillates, LVP Aliphatic Hydrocarbon, Proprietary Additive, Diisobutyl Ketone, Aliphatic Alcohol #1, Aliphatic Alcohol #5
  • Flash Point
    132°F (55.5°C) TOC
  • Flammability
    Flammable
  • Viscosity
    3.18 cSt at 40° C
  • UPC_NO
    857236004582
  • Features & Benefits
    • UNIQUE FORMULA: Traditional Kroil formula with the added benefits of silicone • FAST ACTING: Loosen stubborn rust or unfreeze frozen metal parts quickly • INDUSTRIAL PENETRATING OIL: The high solvency oil penetrates into tight spaces to break down rust and lubricate metal parts • CLEANS AND PROTECTS: Cleans and provides superior penetration and rust prevention
  • GHS Flammability Rating
    Flammable Liquid Category 3
  • Odor
    Solvent
  • Specific Gravity
    0.864 at 20° C
  • VOC Content
    0.1453
  • Boiling Point
    132° C
  • Appearance
    Reddish Liquid
  • pH Range
    pH: 5-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought