Motion
MC081C
KANO 8 Oz. Microil High-Grade Precision Instrument Oil, Case of 24 Cans, MC081C
MI ITEM #12160158
MFR #MC081C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KANO 8 Oz. Microil High-Grade Precision Instrument Oil, Case of 24 Cans, MC081C
MI ITEM #12160158
MFR #MC081C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    8 Oz.

Details

  • Appearance
    Amber Liquid
  • Container Type
    Can
  • Features & Benefits
    • LUBRICATES AND PROTECTS: Refined, precision instrument oil to remove old gummed oils and protects delicate bearings• UNIQUE FORMULA: Resists evaporation, long lasting, low viscosity, non corrosive, non gumming• INDUSTRIAL STRENGTH: Lubricates to 50 degrees Fahrenheit below zero
  • Flammability
    Combustible
  • Flash Point
    327°F(164°C) COC
  • Odor
    Petroleum Odor

Overview

Mfr description
MC081C MICROIL PRECISION LUBRICANT 8OZ
  • LUBRICATES AND PROTECTS: Refined, precision instrument oil to remove old gummed oils and protects delicate bearings
  • UNIQUE FORMULA: Resists evaporation, long lasting, low viscosity, non corrosive, non gumming
  • INDUSTRIAL STRENGTH: Lubricates to 50 degrees Fahrenheit below zero

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought