Motion
Microil 1qt
KANO 1 Quart Microil High-Grade Precision Instrument Oil, MC161
Mi Item #12160159
MFR #Microil 1qt
Price$47.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KANO 1 Quart Microil High-Grade Precision Instrument Oil, MC161
Mi Item #12160159
MFR #Microil 1qt

Mfr description
MC161 MICROIL PRECISION LUBRICANT 1
  • LUBRICATES AND PROTECTS: Refined, precision instrument oil to remove old gummed oils and protects delicate bearings
  • UNIQUE FORMULA: Resists evaporation, long lasting, low viscosity, non corrosive, non gumming
  • INDUSTRIAL STRENGTH: Lubricates to 50 degrees Fahrenheit below zero
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.60/each

Specifications

Dimensions

  • Container Size
    1 qt.

Details

  • Appearance
    Amber Liquid
  • Container Type
    Can
  • Features & Benefits
    • LUBRICATES AND PROTECTS: Refined, precision instrument oil to remove old gummed oils and protects delicate bearings • UNIQUE FORMULA: Resists evaporation, long lasting, low viscosity, non corrosive, non gumming • INDUSTRIAL STRENGTH: Lubricates to 50 degrees Fahrenheit below zero
  • Flammability
    Combustible
  • Flash Point
    327°F(164°C) COC
  • Odor
    Petroleum Odor
  • UPC_NO
    857236004292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)