Motion
Microil 55gal

KANO LABORATORIES
Microil 55gal

KANO 55 Gallon Microil High-Grade Precision Instrument Oil, MC551
Mi Item #12160162
MFR #Microil 55gal
Price$7,329.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KANO LABORATORIES
Microil 55gal

KANO 55 Gallon Microil High-Grade Precision Instrument Oil, MC551
Mi Item #12160162
MFR #Microil 55gal

Mfr description
MC551 MICROIL PRECISION LUBRICANT 55
  • LUBRICATES AND PROTECTS: Refined, precision instrument oil to remove old gummed oils and protects delicate bearings
  • UNIQUE FORMULA: Resists evaporation, long lasting, low viscosity, non corrosive, non gumming
  • INDUSTRIAL STRENGTH: Lubricates to 50 degrees Fahrenheit below zero
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,329.82/each

Specifications

Dimensions

  • Container Size
    55 Gal.

Details

  • Appearance
    Amber Liquid
  • Container Type
    Drum
  • Features & Benefits
    • LUBRICATES AND PROTECTS: Refined, precision instrument oil to remove old gummed oils and protects delicate bearings • UNIQUE FORMULA: Resists evaporation, long lasting, low viscosity, non corrosive, non gumming • INDUSTRIAL STRENGTH: Lubricates to 50 degrees Fahrenheit below zero
  • Flammability
    Combustible
  • Flash Point
    327°F(164°C) COC
  • Odor
    Petroleum Odor
  • UPC_NO
    857236004919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)