Motion
Floway 5gal
KANO 5 Gallon Floway, Degreaser, FL051
MI ITEM #12160173
MFR #Floway 5gal
Price$591.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KANO 5 Gallon Floway, Degreaser, FL051
MI ITEM #12160173
MFR #Floway 5gal

Mfr description
FL051 FLOWAY DEGREASER CLEANER 5 GALLON
  • TOUGH ON GREASE: Penetrates, cuts, dissolves and effectively removes grease
  • UNIQUE FORMULA: Formulated without 1,1,1-trichloroethane and effective on industrial and commercial applications
  • FAST-ACTING: Fast and effective degreaser from KANO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$591.07/each

Specifications

Dimensions

  • Container Size
    5 Gal.
  • Specific Gravity
    0.8223 at 20° C
  • VOC Content
    0

Details

  • Appearance
    Clear Liquid
  • Composition
    Aliphatic Petroleum Distillate, Dipropylene glycol n-butyl ether, Docusate sodium, Non-Hazardous Ingredients
  • Container Type
    Pail
  • Flammability
    Flammable
  • Flash Point
    174°F (79°C)
  • pH Range
    pH: 4.2 – 4.4
  • Product Types
    Cleaner and Degreaser
  • UPC_NO
    857236004377

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)