Motion
Floway 55gal

KANO LABORATORIES
Floway 55gal

KANO 55 Gallon Floway, Degreaser, FL551
Mi Item #12160174
MFR #Floway 55gal
Price$6,692.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KANO LABORATORIES
Floway 55gal

KANO 55 Gallon Floway, Degreaser, FL551
Mi Item #12160174
MFR #Floway 55gal

Mfr description
FL551 FLOWAY DEGREASER CLEANER 55
  • TOUGH ON GREASE: Penetrates, cuts, dissolves and effectively removes grease
  • UNIQUE FORMULA: Formulated without 1,1,1-trichloroethane and effective on industrial and commercial applications
  • FAST-ACTING: Fast and effective degreaser from KANO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,692.76/each

Specifications

Dimensions

  • Container Size
    55 Gal.
  • Specific Gravity
    0.8223 at 20° C
  • VOC Content
    0

Details

  • Appearance
    Clear Liquid
  • Composition
    Aliphatic Petroleum Distillate, Dipropylene glycol n-butyl ether, Docusate sodium, Non-Hazardous Ingredients
  • Container Type
    Drum
  • Features & Benefits
    • TOUGH ON GREASE: Penetrates, cuts, dissolves and effectively removes grease • UNIQUE FORMULA: Formulated without 1,1,1-trichloroethane and effective on industrial and commercial applications • FAST-ACTING: Fast and effective degreaser from KANO • POWERFUL: Grease-cutting solvent then penetrates, dissolves and removes grease, tar, ink, asphalt, oil, dirt, crud, grime, carbon and gunk
  • Flammability
    Flammable
  • Flash Point
    174°F (79°C)
  • GHS Flammability Rating
    Flammable Liquid Category 4
  • Odor
    Solvent
  • pH Range
    pH: 4.2 – 4.4
  • UPC_NO
    857236004872
  • Viscosity
    less than 5 mm2/sec at 40° C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)