Specifications
Dimensions
- Boiling Point182°F (83.3°C)
- Container Size1 qt.
- Specific Gravity0.864 at 20° C
- VOC Content0.347
Details
- AppearanceClear Liquid
- CompositionSeverely Hydrotreated Petroleum Distillates, Light Petroleum Distillates, Methyl Ethyl Ketone, MEK, Dipropylene Glycol Monopropyl Ether, Proprietary Ingredient, Aliphatic Alcohol #1, Aliphatic Alcohol #2, Tricresyl phosphate
- Container TypeCan
- Features & Benefits• CLEAN AND PROTECT: Dissolves sludge, gum and varnish in gas and diesel engines. Softens and removes excess carbon from valve stems, and piston ring grooves. Thoroughly cleans the entire crankcase, injectors and oil lines • GAS & OIL TREATMENT: Add to the gas or oil in your engine to dissolve carbon deposit buildups and varnishing • BETTER PERFORMANCE: Improves compression, reduces oil consumption, increase gas milage, reduces downtime and restores power • FOR ALL ENGINES: For use in any gas or diesel engine • MAINTENANCE & UPKEEP: Great for rebuilding and refurbishing engines as well as regular upkeep
- FlammabilityFlammable
- Flash Point75°F (24°C) COC
- GHS Flammability RatingFlammable Liquid Category 3
- OdorSolvent
- UPC_NO857236004155
Overview
Mfr description
KR161 KREEN FUEL ADDITIVE GAS & OIL
- CLEAN AND PROTECT: Dissolves sludge, gum and varnish in gas and diesel engines. Softens and removes excess carbon from valve stems, and piston ring grooves. Thoroughly cleans the entire crankcase, injectors and oil lines
- GAS & OIL TREATMENT: Add to the gas or oil in your engine to dissolve carbon deposit buildups and varnishing
- BETTER PERFORMANCE: Improves compression, reduces oil consumption, increase gas milage, reduces downtime and restores power
- FOR ALL ENGINES: For use in any gas or diesel engine
- MAINTENANCE & UPKEEP: Great for rebuilding and refurbishing engines as well as regular upkeep