Motion
Kreen 1gal
KANO 1 Gallon Kreen, High-Grade Gas & Oil Treatment, KR011
Mi Item #12160178
MFR #Kreen 1gal
Price$127.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KANO 1 Gallon Kreen, High-Grade Gas & Oil Treatment, KR011
Mi Item #12160178
MFR #Kreen 1gal

Mfr description
KR011 KREEN FUEL ADDITIVE GAS & OIL
  • CLEAN AND PROTECT: Dissolves sludge, gum and varnish in gas and diesel engines. Softens and removes excess carbon from valve stems, and piston ring grooves. Thoroughly cleans the entire crankcase, injectors and oil lines
  • GAS & OIL TREATMENT: Add to the gas or oil in your engine to dissolve carbon deposit buildups and varnishing
  • BETTER PERFORMANCE: Improves compression, reduces oil consumption, increase gas milage, reduces downtime and restores power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.35/each

Specifications

Dimensions

  • Boiling Point
    182°F (83.3°C)
  • Container Size
    1 Gal.
  • Specific Gravity
    0.864 at 20° C
  • VOC Content
    0.347

Details

  • Appearance
    Clear Liquid
  • Composition
    Severely Hydrotreated Petroleum Distillates, Light Petroleum Distillates, Methyl Ethyl Ketone, MEK, Dipropylene Glycol Monopropyl Ether, Proprietary Ingredient, Aliphatic Alcohol #1, Aliphatic Alcohol #2,
  • Container Type
    Can
  • Flammability
    Flammable
  • Flash Point
    75°F (24°C) COC
  • GHS Flammability Rating
    Flammable Liquid Category 3
  • Product Types
    Gas & Oil Treatment
  • UPC_NO
    857236004568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)