Motion
Kreen 55gal
KANO 55 Gallon Kreen, High-Grade Gas & Oil Treatment, KR551
MI ITEM #12160180
MFR #Kreen 55gal
Price$5,638.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KANO 55 Gallon Kreen, High-Grade Gas & Oil Treatment, KR551
MI ITEM #12160180
MFR #Kreen 55gal

Mfr description
KR551 KREEN FUEL ADDITIVE GAS & OIL
  • CLEAN AND PROTECT: Dissolves sludge, gum and varnish in gas and diesel engines. Softens and removes excess carbon from valve stems, and piston ring grooves. Thoroughly cleans the entire crankcase, injectors and oil lines
  • GAS & OIL TREATMENT: Add to the gas or oil in your engine to dissolve carbon deposit buildups and varnishing
  • BETTER PERFORMANCE: Improves compression, reduces oil consumption, increase gas milage, reduces downtime and restores power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,638.33/each

Specifications

Dimensions

  • Boiling Point
    182°F (83.3°C)
  • Container Size
    55 Gal.
  • Specific Gravity
    0.864 at 20° C
  • VOC Content
    0.347

Details

  • Appearance
    Clear Liquid
  • Composition
    Severely Hydrotreated Petroleum Distillates, Light Petroleum Distillates, Methyl Ethyl Ketone, MEK, Dipropylene Glycol Monopropyl Ether, Proprietary Ingredient, Aliphatic Alcohol #1, Aliphatic Alcohol #2,
  • Container Type
    Drum
  • Features & Benefits
    • CLEAN AND PROTECT: Dissolves sludge, gum and varnish in gas and diesel engines. Softens and removes excess carbon from valve stems, and piston ring grooves. Thoroughly cleans the entire crankcase, injectors and oil lines • GAS & OIL TREATMENT: Add to the gas or oil in your engine to dissolve carbon deposit buildups and varnishing • BETTER PERFORMANCE: Improves compression, reduces oil consumption, increase gas milage, reduces downtime and restores power • FOR ALL ENGINES: For use in any gas or diesel engine • MAINTENANCE & UPKEEP: Great for rebuilding and refurbishing engines as well as regular upkeep
  • Flammability
    Flammable
  • Flash Point
    75°F (24°C) COC
  • GHS Flammability Rating
    Flammable Liquid Category 3
  • Odor
    Solvent
  • UPC_NO
    857236004889

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)