Motion
PH132C
Penetrants & Multipurpose Lubricant - 13 oz, Aerosol Can
Mi Item #12160184
MFR #PH132C
Price$44.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrants & Multipurpose Lubricant - 13 oz, Aerosol Can
Mi Item #12160184
MFR #PH132C

Mfr description
PH132C PENEPHITE, KROIL WITH GRAPHITE
  • UNIQUE FORMULA: Unique blend of oils, solvents and graphite. Penetrant carries graphite into infinitely small places and can withstand high temperatures
  • INDUSTRIAL PENETRANT: High performing penetrating oil plus graphite penetrates to release frozen metal parts and leaves behind a layer of lubricating graphite which will remain in place even in temperatures up to 700°F (371°C)
  • MULTIPURPOSE USE: Eases the removal of large nuts and bolts, fan shafts, valve stems, hinges, gaskets, transfer belts and locking mechanisms
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$44.83/each

Specifications

Dimensions

  • Boiling Point
    132° C
  • Container Size
    13 oz
  • Specific Gravity
    0.856 at 20° C
  • Weight
    13 oz

Details

  • Appearance
    Black Liquid
  • Composition
    Severely Hydrotreated Petroleum Distillates, LVP Aliphatic Hydrocarbon, Diisobutyl Ketone, Carbon Dioxide Propellant
  • Container Type
    Aerosol Can
  • Features & Benefits
    • UNIQUE FORMULA: Unique blend of oils, solvents and graphite. Penetrant carries graphite into infinitely small places and can withstand high temperatures • INDUSTRIAL PENETRANT: High performing penetrating oil plus graphite penetrates to release frozen metal parts and leaves behind a layer of lubricating graphite which will remain in place even in temperatures up to 700°F (371°C) • MULTIPURPOSE USE: Eases the removal of large nuts and bolts, fan shafts, valve stems, hinges, gaskets, transfer belts and locking mechanisms • LONG-LASTING: Excellent penetration and lubrication in high temperature environments • BENEFITS OF GRAPHITE: Deeper penetration to unbind objects that stay in motion. Ideal for chain linkages, automated valve stems and control arm connections
  • Flash Point
    120.2°F (49°C) (Diisobutyl Ketone)
  • NSF Rating
    H2
  • Odor
    Hydrocarbon-like
  • Package Quantity
    12 Per Case
  • pH Range
    pH: 5-6
  • Product Types
    Penetrant
  • UPC_NO
    857236004063
  • Viscosity
    4.031 cSt at 40° C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)