Motion
Penephite 1gal

KANO LABORATORIES
Penephite 1gal

Kroil 1 Gallon Penetrating Oil with Graphite, Rust-Loosening, Penetrant, PH011
MI ITEM #12160185
MFR #Penephite 1gal
Price$171.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KANO LABORATORIES
Penephite 1gal

Kroil 1 Gallon Penetrating Oil with Graphite, Rust-Loosening, Penetrant, PH011
MI ITEM #12160185
MFR #Penephite 1gal

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$171.35/each

Specifications

Dimensions

  • Boiling Point
    132° C
  • Container Size
    1 Gal.
  • Specific Gravity
    0.856 at 20° C

Details

  • Appearance
    Black Liquid
  • Composition
    Severely Hydrotreated Petroleum Distillates, LVP Aliphatic Hydrocarbon, Diisobutyl Ketone
  • Container Type
    Can
  • Features & Benefits
    • UNIQUE FORMULA: Unique blend of oils, solvents and graphite. Penetrant carries graphite into infinitely small places and can withstand high temperatures • INDUSTRIAL PENETRANT: High performing penetrating oil plus graphite penetrates to release frozen metal parts and leaves behind a layer of lubricating graphite which will remain in place even in temperatures up to 700°F (371°C) • MULTIPURPOSE USE: Eases the removal of large nuts and bolts, fan shafts, valve stems, hinges, gaskets, transfer belts and locking mechanisms • LONG-LASTING: Excellent penetration and lubrication in high temperature environments • BENEFITS OF GRAPHITE: Deeper penetration to unbind objects that stay in motion. Ideal for chain linkages, automated valve stems and control arm connections
  • Flammability
    Flammable
  • Flash Point
    120.2°F (49°C) (Diisobutyl Ketone)
  • GHS Flammability Rating
    Flammable Liquid Category 3
  • NSF Rating
    H2
  • Odor
    Hydrocarbon-like
  • pH Range
    pH: 5-6
  • Product Types
    Penetrant
  • UPC_NO
    857236004162
  • Viscosity
    4.031 cSt at 40° C

Overview

Mfr description
PH011 PENEPHITE, KROIL WITH GRAPHITE
  • UNIQUE FORMULA: Unique blend of oils, solvents and graphite. Penetrant carries graphite into infinitely small places and can withstand high temperatures
  • INDUSTRIAL PENETRANT: High performing penetrating oil plus graphite penetrates to release frozen metal parts and leaves behind a layer of lubricating graphite which will remain in place even in temperatures up to 700°F (371°C)
  • MULTIPURPOSE USE: Eases the removal of large nuts and bolts, fan shafts, valve stems, hinges, gaskets, transfer belts and locking mechanisms
  • LONG-LASTING: Excellent penetration and lubrication in high temperature environments
  • BENEFITS OF GRAPHITE: Deeper penetration to unbind objects that stay in motion. Ideal for chain linkages, automated valve stems and control arm connections

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought