Motion
Pyrolube 1gal

KANO LABORATORIES
Pyrolube 1gal

KANO 1 Gallon Pyrolube High Temperature Lubricant, PY011
Mi Item #12160189
MFR #Pyrolube 1gal
Price$182.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KANO LABORATORIES
Pyrolube 1gal

KANO 1 Gallon Pyrolube High Temperature Lubricant, PY011
Mi Item #12160189
MFR #Pyrolube 1gal

Mfr description
PY011 PYROLUBE HIGH TEMPERATURE
  • INDUSTRIAL LUBRICANT: Performs in industrial furnaces and heating equipment. Leaves a smooth, graphite lubricating surface to prevent metal-to-metal contact for reduced wear
  • HIGH STRENGTH: Superior, long-lasting lubrication for moving parts in temperatures up to 1359°F (700°C)
  • FLEXIBLE FORMULA: Available as a grease
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.34/each

Specifications

Dimensions

  • Boiling Point
    Range: 416-449°F (213-232°C)
  • Container Size
    1 Gal.

Details

  • Appearance
    Gray Liquid
  • Composition
    Aliphatic Hydrocarbons, Graphite
  • Container Type
    Can
  • Features & Benefits
    • INDUSTRIAL LUBRICANT: Performs in industrial furnaces and heating equipment. Leaves a smooth, graphite lubricating surface to prevent metal-to-metal contact for reduced wear • HIGH STRENGTH: Superior, long-lasting lubrication for moving parts in temperatures up to 1359°F (700°C) • FLEXIBLE FORMULA: Available as a grease • PROTECTS: Eliminates galling, prevents fretting, scoring or seizure. Reduces the need for equipment disassembly and rebuilds and reduces new equipment wear-in time
  • Flammability
    Flammable
  • Flash Point
    174°F (79°C) TAG
  • GHS Flammability Rating
    Flammable Liquid Category 4
  • NSF Rating
    H2
  • Odor
    Solvent
  • Product Types
    Industrial Lubricant
  • UPC_NO
    857236004117
  • Viscosity
    less than 20.5 mm2/sec at 40 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)