Motion
Pyrolube 55gal

KANO LABORATORIES
Pyrolube 55gal

KANO 55 Gallon Pyrolube High Temperature Lubricant, PY551
MI ITEM #12160191
MFR #Pyrolube 55gal
Price$10,047.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KANO LABORATORIES
Pyrolube 55gal

KANO 55 Gallon Pyrolube High Temperature Lubricant, PY551
MI ITEM #12160191
MFR #Pyrolube 55gal

Mfr description
PY551 PYROLUBE HIGH TEMPERATURE
  • INDUSTRIAL LUBRICANT: Performs in industrial furnaces and heating equipment. Leaves a smooth, graphite lubricating surface to prevent metal-to-metal contact for reduced wear
  • HIGH STRENGTH: Superior, long-lasting lubrication for moving parts in temperatures up to 1359°F (700°C)
  • FLEXIBLE FORMULA: Available as a grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,047.51/each

Specifications

Dimensions

  • Boiling Point
    Range: 416-449°F (213-232°C)
  • Container Size
    55 Gal.

Details

  • Appearance
    Gray Liquid
  • Composition
    Aliphatic Hydrocarbons, Graphite
  • Container Type
    Drum
  • Features & Benefits
    • INDUSTRIAL LUBRICANT: Performs in industrial furnaces and heating equipment. Leaves a smooth, graphite lubricating surface to prevent metal-to-metal contact for reduced wear • HIGH STRENGTH: Superior, long-lasting lubrication for moving parts in temperatures up to 1359°F (700°C) • FLEXIBLE FORMULA: Available as a grease • PROTECTS: Eliminates galling, prevents fretting, scoring or seizure. Reduces the need for equipment disassembly and rebuilds and reduces new equipment wear-in time
  • Flammability
    Flammable
  • Flash Point
    174°F (79°C) TAG
  • GHS Flammability Rating
    Flammable Liquid Category 4
  • Odor
    Solvent
  • UPC_NO
    857236004902
  • Viscosity
    less than 20.5 mm2/sec at 40 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)