Motion
Pyrolube 5lb

KANO LABORATORIES
Pyrolube 5lb

KANO 5 Lb. Pyrolube High Temperature Lubricant, Grease, PG5P3
MI ITEM #12160192
MFR #Pyrolube 5lb
Price$255.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KANO LABORATORIES
Pyrolube 5lb

KANO 5 Lb. Pyrolube High Temperature Lubricant, Grease, PG5P3
MI ITEM #12160192
MFR #Pyrolube 5lb

Mfr description
PG5P3 PYROLUBE HIGH TEMPERATURE
  • INDUSTRIAL LUBRICANT: Performs in industrial furnaces and heating equipment. Leaves a smooth, graphite lubricating surface to prevent metal-to-metal contact for reduced wear
  • HIGH STRENGTH: Superior, long-lasting lubrication for moving parts in temperatures up to 1359°F (700°C)
  • FLEXIBLE FORMULA: Available as a grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.06/each

Specifications

Dimensions

  • Container Size
    5 Lb.
  • Weight
    5 lbs

Details

  • Appearance
    Black Grease
  • Composition
    Petroleum Paraffinic Base Oil, Petroleum Paraffinic Base Oil, Crystalline Silica, Quartz* (*Carcinogen classification applies to respirable forms only. Not applicable to this product)
  • Container Type
    Can
  • Features & Benefits
    • INDUSTRIAL LUBRICANT: Performs in industrial furnaces and heating equipment. Leaves a smooth, graphite lubricating surface to prevent metal-to-metal contact for reduced wear • HIGH STRENGTH: Superior, long-lasting lubrication for moving parts in temperatures up to 1359°F (700°C) • FLEXIBLE FORMULA: Available as a grease • PROTECTS: Eliminates galling, prevents fretting, scoring or seizure. Reduces the need for equipment disassembly and rebuilds and reduces new equipment wear-in time
  • Flammability
    Combustible
  • Flash Point
    greater than 300.2°F(149°C)
  • Odor
    No Specific Odor
  • Product Types
    Industrial Lubricant
  • UPC_NO
    857236004254
  • Viscosity
    Base Oil 147 cSt at 40 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)