Motion
Pyrolube 35lb

KANO LABORATORIES
Pyrolube 35lb

KANO 35 Lb. Pyrolube High Temperature Lubricant, Grease, PG353
MI ITEM #12160193
MFR #Pyrolube 35lb
Your Price$1,334.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KANO LABORATORIES
Pyrolube 35lb

KANO 35 Lb. Pyrolube High Temperature Lubricant, Grease, PG353
MI ITEM #12160193
MFR #Pyrolube 35lb

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,334.34/each(List $1,534.49)

Overview

Mfr description
PG353 PYROLUBE HIGH TEMPERATURE
  • INDUSTRIAL LUBRICANT: Performs in industrial furnaces and heating equipment. Leaves a smooth, graphite lubricating surface to prevent metal-to-metal contact for reduced wear
  • HIGH STRENGTH: Superior, long-lasting lubrication for moving parts in temperatures up to 1359°F (700°C)
  • FLEXIBLE FORMULA: Available as a grease
  • PROTECTS: Eliminates galling, prevents fretting, scoring or seizure. Reduces the need for equipment disassembly and rebuilds and reduces new equipment wear-in time

Specifications

  • Container Type
    Tub
  • Container Size
    35 Lb.
  • Composition
    Petroleum Paraffinic Base Oil, Petroleum Paraffinic Base Oil, Crystalline Silica, Quartz* (*Carcinogen classification applies to respirable forms only. Not applicable to this product)
  • Flash Point
    greater than 300.2°F(149°C)
  • Flammability
    Combustible
  • Viscosity
    Base Oil 147 cSt at 40 °C
  • UPC_NO
    857236004261
  • Features & Benefits
    • INDUSTRIAL LUBRICANT: Performs in industrial furnaces and heating equipment. Leaves a smooth, graphite lubricating surface to prevent metal-to-metal contact for reduced wear • HIGH STRENGTH: Superior, long-lasting lubrication for moving parts in temperatures up to 1359°F (700°C) • FLEXIBLE FORMULA: Available as a grease • PROTECTS: Eliminates galling, prevents fretting, scoring or seizure. Reduces the need for equipment disassembly and rebuilds and reduces new equipment wear-in time
  • Odor
    No Specific Odor
  • Appearance
    Black Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought