Specifications
Dimensions
- Hose Dash Size4
- Nominal Hose Inner Diameter1/4 in
Details
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Manufacturer Catalog Number46579928
- Working Pressure6000 psi
Overview
Mfr description
85037 4MXTX50'