Motion
8MXT X50FT

GATES RUBBER CO
8MXT X50FT

Hydraulic Hose - 1/2 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12161759
MFR #8MXT X50FT
Price$524.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MXT X50FT

Hydraulic Hose - 1/2 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12161759
MFR #8MXT X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$524.95/each

Specifications

Dimensions

  • Hose Dash Size
    8
  • Minimum Bend Radius
    2.75
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Cover Material
    Nitrile, PVC Synthetic Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46579801
  • Tube Material
    Nitrile
  • Working Pressure
    4000 psi

Overview

Mfr description
85048 8MXTX50'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought