Motion
12MXT X50FT

GATES RUBBER CO
12MXT X50FT

Hydraulic Hose - 3/4 in ID, 3125 psi Working Pressure, Synthetic Rubber Cover
Mi Item #12161765
MFR #12MXT X50FT
Price$991.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MXT X50FT

Hydraulic Hose - 3/4 in ID, 3125 psi Working Pressure, Synthetic Rubber Cover
Mi Item #12161765
MFR #12MXT X50FT

Mfr description
85052 12MXTX50'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$991.23/each

Specifications

Dimensions

  • Hose Dash Size
    12
  • Minimum Bend Radius
    4.75
  • Nominal Hose Inner Diameter  
    3/4 in

Details

  • Cover Material
    Nitrile, PVC Synthetic Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46579804
  • Tube Material
    Nitrile
  • Working Pressure
    3125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)