Motion
16MXT X50FT

GATES RUBBER CO
16MXT X50FT

Hydraulic Hose - 1 in ID, 2400 psi Working Pressure, Synthetic Rubber Cover
Mi Item #12161768
MFR #16MXT X50FT
Price$1,281.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MXT X50FT

Hydraulic Hose - 1 in ID, 2400 psi Working Pressure, Synthetic Rubber Cover
Mi Item #12161768
MFR #16MXT X50FT

Mfr description
85053 16MXTX50'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,281.96/each

Specifications

Dimensions

  • Hose Dash Size
    16
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46579806
  • Working Pressure
    2400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)