Motion
2C-2X
Cut Resistant Glove - Size XXL or Size 11, Latex Liner
Mi Item #12162043
MFR #2C-2X
Price$54.39/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XXL or Size 11, Latex Liner
Mi Item #12162043
MFR #2C-2X

Mfr description
2C-2X CE FINGERCOTS CE FINGERCOTS
  • Made of 100% natural latex
  • Contains 100% natural rubber latex which may cause allergic reactions
  • Lightly powdered
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.39/bg

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2XL
  • Size
    2

Details

  • Additional Details
    Ideal for Precision Assembly, Inspection, General Laboratory, Printing, Cosmetology Services
  • Applications
    Cosmetology Services, General Laboratory, Inspection, Precision Assembly, Printing
  • Color
    Natural
  • Country of Origin
    Vietnam
  • Description
    Disposable Vacuum Sealed Latex Finger Cots, Powered - 3.5 Mil
  • Features
    Made of 100% natural latex
  • Grip Pattern
    Textured
  • Latex Free
    No
  • Liner/Shell Material
    Latex
  • Manufacturer Catalog Number
    2C-2X
  • Manufacturer Upc Number
    616314415951
  • Material
    Latex
  • Material Type
    Latex
  • Other Standards Met
    RoHS Compliant
  • Product Line
    Qualatex
  • Product Types
    Finger Cots
  • Quantity
    28800
  • Series
    Qualatex
  • Standards Met
    RoHS Compliant
  • Type
    Finger Cots
  • UPC_NO
    616314415951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)