Motion
10255L
Welding & Heat Protection Glove - Size L or Size 9, Open Cuff Type, Yellow
Mi Item #12162044
MFR #10255L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding & Heat Protection Glove - Size L or Size 9, Open Cuff Type, Yellow
Mi Item #12162044
MFR #10255L

Mfr description
10255L CE THERMAL GLOVES CE GLOVES
  • Extreme cold weather glove for environments from -30C to -60C range (-22F to -76F)
  • Two layer construction
  • Polytuff urethane outer shell
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Ideal for frozen food handling, fishing, blast freezers, food processing, outdoor, industrial.
  • Color
    Yellow
  • Cuff Type
    Open
  • Description
    Cold Handling Polyurethane Glove with Thermal Cotton Lining - 21"
  • Lined
    Cotton
  • Manufacturer Upc Number
    616314277580
  • UPC_NO
    616314277580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)