Motion
102FM
MI ITEM #12162045
MFR #102FM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12162045
MFR #102FM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
102FM CE THERMAL GLOVES CE GLOVES
  • Extreme cold weather glove for environments from -30C to -60C range (-22F to -76F)
  • Zipper closure for easy on/off doning
  • Two layer construction
  • Polytuff urethane outer shell
  • Durable thermal cotton lining
  • Exceptional wet/dry grip due to our aggressive, but non-marring, embedded gritty grip

Specifications

  • Cuff Type
    Straight
  • Color
    Yellow
  • Description
    Cold Handling Polyurethane Glove with Thermal Cotton Lining and Zipper Closure- 11"
  • Additional Details
    Ideal for frozen food handling, fishing, blast freezers, food processing, outdoor, industrial.
  • Manufacturer Upc Number
    616314277634
  • UPC_NO
    616314277634
  • Lined
    Cotton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text