Motion
102FXL
Welding & Heat Protection Glove - Size XL or Size 10, Straight Cuff Type, Yellow
Mi Item #12162047
MFR #102FXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding & Heat Protection Glove - Size XL or Size 10, Straight Cuff Type, Yellow
Mi Item #12162047
MFR #102FXL

Mfr description
102FXL CE THERMAL GLOVES CE GLOVES
  • Extreme cold weather glove for environments from -30C to -60C range (-22F to -76F)
  • Zipper closure for easy on/off doning
  • Two layer construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Ideal for frozen food handling, fishing, blast freezers, food processing, outdoor, industrial.
  • Color
    Yellow
  • Cuff Type
    Straight
  • Description
    Cold Handling Polyurethane Glove with Thermal Cotton Lining and Zipper Closure- 11"
  • Lined
    Cotton
  • Manufacturer Upc Number
    616314277641
  • UPC_NO
    616314277641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)