Motion
CBH3ESDCRL
CBH3ESDCRL
MI ITEM #12162051
MFR #CBH3ESDCRL
List Price$1,532.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CBH3ESDCRL
MI ITEM #12162051
MFR #CBH3ESDCRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,532.20/pr for your price

Overview

Mfr description
CBH3ESDCRL CE SEAMLESS KNIT GLOVES CE GL
  • ESD Safe
  • Soft black polyurethane (PU) palm and fingertip coating
  • Silicone and Latex free
  • Ventilated back
  • Surface resistance 10^8 ohms
  • RoHS, REACH and WEEE compliant

Specifications

  • Glove Size
    L
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Salt & Pepper
  • Cuff Type
    Knit Wrist
  • Description
    ESD Safe Seamless Knit Cut Resistant Glove with Polyurethane Coated Palm & Fingers
  • UPC_NO
    616314292057
  • Manufacturer Upc Number
    616314292057
  • Grip Pattern
    Textured
  • Features
    ESD Safe
  • Additional Details
    Ideal for Electronic component handling, IC Handling, Telecommunications, Avionics, Marine electronics, Consumer electronics, General electronics.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought