Motion
CBH3ESDCRXL
Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 3, Seamless Knit
Mi Item #12162052
MFR #CBH3ESDCRXL
Price$1,532.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 3, Seamless Knit
Mi Item #12162052
MFR #CBH3ESDCRXL

Mfr description
CBH3ESDCRXL CE SEAMLESS KNIT GLOVES CE G
  • ESD Safe
  • Soft black polyurethane (PU) palm and fingertip coating
  • Silicone and Latex free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,532.20/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Additional Details
    Ideal for Electronic component handling, IC Handling, Telecommunications, Avionics, Marine electronics, Consumer electronics, General electronics.
  • Ansi Isea Cut Resistance Level
    Level 3
  • Applications
    Avionics, Consumer electronics, Electronic component Handling, General electronics, IC Handling, Marine electronics, Telecommunications
  • Coated Area
    Palm and Fingertips
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Salt & Pepper
  • Construction Description
    Seamless Knit with polyurethane coated Palm & Fingers
  • Country of Origin
    Vietnam
  • Cuff Type
    Knit Wrist
  • Description
    ESD Safe Seamless Knit Cut Resistant Glove with Polyurethane Coated Palm & Fingers
  • Description Keyword
    Seamless Knit
  • Features
    ESD Safe
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Textured
  • Grip Type
    Polyurethane Coated
  • Group & Class
    A3
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    CBH3ESDCRXL
  • Manufacturer Upc Number
    616314292088
  • Other Standards Met
    REACH Compliant, RoHS Compliant, WEEE Compliant
  • Product Line
    Qualakote
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    120
  • Silicone Content
    No
  • Standards Met
    ASTM F2992-15
  • Type
    Seamless Knit
  • UPC_NO
    616314292088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)