Motion
CR-BALL-PEN-BK
CR-BALL-PEN-BK
MI ITEM #12162071
MFR #CR-BALL-PEN-BK
List Price$212.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR-BALL-PEN-BK
MI ITEM #12162071
MFR #CR-BALL-PEN-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$212.03/each for your price

Overview

Mfr description
CR-BALL-PEN-BK CE ACCESSOIERS CE SUPPLIE
  • Suitable for cleanroom Class 100
  • Volume resistance ESD 10^5 - 10^9
  • Friction voltage is less than 100V
  • Comes in black, blue and red
  • ESD safe
  • Nib specification 0.77MM
  • Retractable

Specifications

  • Manufacturer Upc Number
    616314683350
  • UPC_NO
    616314683350
  • Color
    Black
  • Construction
    ESD Safe
  • Description
    Class 100 Cleanroom / Electrostatic Dissipative (ESD) Ball Pen

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text