Motion
1UB0025RS
Chemical Resistant Glove - Size S or Size 7, Straight Cuff, 14.0000 in, 355.60 mm Length, Black
MI ITEM #12162074
MFR #1UB0025RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove - Size S or Size 7, Straight Cuff, 14.0000 in, 355.60 mm Length, Black
MI ITEM #12162074
MFR #1UB0025RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    14.0000 in, 355.60 mm
  • Thickness
    25 mil, 0.64 mm

Details

  • Additional Details
    Versatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.
  • Application
    Chemical Handling, Manufacturing
  • Coating Coverage
    Full Hand
  • Coating Material
    Butyl
  • Coating Outer Shell Material
    Butyl
  • Color
    Black
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • Duty Type
    Heavy
  • Features & Benefits
    • 25 Mil Butyl Rubber • 14" Long • Rough-Grip • Ergonomic Hand Design • Easy To Decontaminate • Excellent Holdout • Protects Against Hazardous Chemicals And Materials • Made In The USA
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Liner Color
    Black
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    72874079802
  • Material Type
    Butyl
  • Powder Free
    Yes
  • Product Line
    Assurance Guardian
  • Protection Type
    Chemical Resistant
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Standards Met
    TAA Compliant
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Rough
  • UPC_NO
    72874079802
  • US Made
    Yes

Overview

Mfr description
1UB0025RS UNSUPPORTED BUTYL GLOVES CHEMI
  • 25 Mil Butyl Rubber
  • 14" Long
  • Rough-Grip
  • Ergonomic Hand Design
  • Easy To Decontaminate
  • Excellent Holdout
  • Protects Against Hazardous Chemicals And Materials
  • Made In The USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought